Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14 to 15.6 Inch Trolley Laptop Briefcase
By Tech Air
Order Code:
ZT3527860S
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14-to-15-6-inch-trolley-laptop-briefcase/p/ZT3527860S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 14 to 15.6 Inch Trolley Laptop Briefcase Black
Specifications
Specifications for 14 to 15.6 Inch Trolley Laptop Briefcase
Colour
Black
Type
Laptop Cases
Notebook Size
Up To 15.6in
Weight
2.53kg
Material
Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome