Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14 to 15.6in Classic Essential Briefcase
By Tech Air
Order Code:
ZT3527817S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 +
£20.23
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14-to-15-6in-classic-essential-briefcase/p/ZT3527817S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 14 to 15.6in Cassic Essential Briefcase
Tags:
#BulkDiscount
Specifications
Specifications for 14 to 15.6in Classic Essential Briefcase
Colour
Black
Type
Laptop Cases
Material
Polyester and Neoprene
Weight
690g
Notebook Size
Up To 15.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome