Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14 to 16in Trendy Backpack Case Black
By Mobilis
Order Code:
ZT3525061S
£31.99
Inc VAT (20%)
£36.99
13.5% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14-to-16in-trendy-backpack-case-black/p/ZT3525061S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 14 to 16 Inch Trendy Backpack Notebook Case Black
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 14 to 16in Trendy Backpack Case Black
Product Type
Laptop Backpacks
Colour
Black
Weight
665g
Notebook Size
Up to 16in
Material
Polyester
Capacity
16L
Type
Backpacks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome