Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14IN Elite Slim Backpack Grey 2 CA06496
By V7
Order Code:
ZT1492074S
£59.99
each
Inc VAT (20%)
£239.96 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 6th Mar
In Stock
GBP
239.96
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14in-elite-slim-backpack-grey-2-ca06496/p/ZT1492074S
Add to quotation
View all Computer & Laptop Cases
Description
14in Elite Slim Backpack Grey 2 Main Compts
Tags:
#BulkDiscount
Specifications
Specifications for 14IN Elite Slim Backpack Grey 2 CA06496
Height
155mm
Width
455mm
Depth
300mm
Weight
680g
Product Type
Laptop Backpacks