Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14in Exec 3 Twice Toploading Briefcase
By Mobilis
Order Code:
ZT3525126S
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14in-exec-3-twice-toploading-briefcase/p/ZT3525126S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 11 to 14 Inch Executive 3 Twice Toploading Briefcase Blue
Specifications
Specifications for 14in Exec 3 Twice Toploading Briefcase
Trolley Strap
Yes
Weight
670g
Dimensions (W x D x H)
430x330x100mm
Material
Nylon
Colour
Navy Blue/Black
Notebook Size
Up to 14in
Type
Laptop Cases
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome