Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14in The One Rugged Part Recycled Case
By Mobilis
Order Code:
ZT3525027S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14in-the-one-rugged-part-recycled-case/p/ZT3525027S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 12.5 to 14 Inch 20 Percent Recycled The One Rugged Clamshell Notebook Case
Specifications
Technical Information
Specifications for 14in The One Rugged Part Recycled Case
Dimensions (W x D x H)
370x270x20mm
Notebook Size
Up to 14in
Product Type
Laptop Cases
Weight
548g
Colour
Black
Material
Polyester