Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14in to 15.6in Backpack Notebook Case
By Tech Air
Order Code:
ZT3527984S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£31.95
6%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14in-to-15-6in-backpack-notebook-case/p/ZT3527984S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 14 Inch to 15.6 Inch Black Backpack Notebook Case
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 14in to 15.6in Backpack Notebook Case
Material
Polyester
Colour
Black
Number of Compartments
2
Dimensions (W x D x H)
470x295x130mm
Number of Pockets
3
Weight
760g
Type
Backpacks
Notebook Size
Up To 15.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome