Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
15.6in Laptop Briefcase - Orange Black
By i-Stay
Order Code:
ZT5151565S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/15-6in-laptop-briefcase-orange-black/p/ZT5151565S
Add to quotation
View all Computer & Laptop Cases
Description
i-Stay 15.6in Laptop Organiser Briefcase Bag Black - IS0104
Specifications
Specifications for 15.6in Laptop Briefcase - Orange Black
Colour
Black
Dimensions (W x D x H)
395x80x315mm
Product Type
Laptop Cases
Notebook Size
Up To 15.6in
Material
Nylon
Weight
1.1kg
Weight Capacity
Up to 12kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome