Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
15.6in The One Basic Backpack Case Grey
By Mobilis
Order Code:
ZT3524863S
£24.99
Inc VAT (20%)
£25.99
3.5% off
1
Add to basket
Get it by
Thu, 23rd Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/15-6in-the-one-basic-backpack-case-grey/p/ZT3524863S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 14 to 15.6 Inch The One Basic Backpack Notebook Case Grey
Specifications
Technical Information
Specifications for 15.6in The One Basic Backpack Case Grey
Product Type
Laptop Backpacks
Weight
372g
Notebook Size
Up to 15.6in
Capacity
19L
Type
Backpacks
Material
Polyester
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome