Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
16in Executive 3 BackPack Part Recycled
By Mobilis
Order Code:
ZT3524982S
£46.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/16in-executive-3-backpack-part-recycled/p/ZT3524982S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 14 to 16 Inch 25 Percent Recycled Executive 3 BackPack Notebook Case Blue
Specifications
Specifications for 16in Executive 3 BackPack Part Recycled
Product Type
Laptop Backpacks
Colour
Navy Blue
Notebook Size
Up to 16in
Weight
678g
Material
Nylon
Type
Backpacks
Capacity
17L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome