Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
17.3 Inch Sleeve Notebook Case Black
By Tech Air
Order Code:
ZT3528007S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/17-3-inch-sleeve-notebook-case-black/p/ZT3528007S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 17.3 Inch Sleeve Notebook Case Black
Specifications
Technical Information
Specifications for 17.3 Inch Sleeve Notebook Case Black
Weight
280g
Colour
Black
Notebook Size
Up To 17.3in
Type
Laptop Cases
Material
Neoprene/Textured polyester