Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
17in 16 10 Laptop Touch Privacy Screen
By Startech
Order Code:
ZT4972790S
£46.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/17in-16-10-laptop-touch-privacy-screen/p/ZT4972790S
Add to quotation
View all Computer & Laptop Cases
Description
StarTech.com 17 Inch 16:10 Laptop Touch Privacy Screen
Specifications
Technical Information
Specifications for 17in 16 10 Laptop Touch Privacy Screen
Product Type
Screen Filters
Screen Size
17in
Colour
Black
Weight
100g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome