0
1
2
3
4

2 in 1 Fabric Bag for Tooling and Laptop PC

Order Code: ZT1412512X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

The Facom Laptop and Soft Tool Bag is a reliable and sturdy bag for a range of industries. With a capacity of a 7kg maximum load you'll have access to everything you need when on the road. Boasting fourteen interior pockets, two security straps, a tape measure hook and ample storage for your laptop, your tools, documents, and laptop are guaranteed safe storage. Made from heavy duty fabric, this bag comes complete with a soft-grip handle and padded adjustable shoulder strap.

Features and Benefits
• Heavy-duty 1200 denier fabric for overall product longevity and resistance to wear and tear
• Multiple interior pockets to store your most used tools
• Space for a 15 inch laptop PC or A4 documents as well as your tools
• Multiple external pockets to allow easy selection of tools
• Ergonomic soft grip handle to make moving your load easier
• Adjustable shoulder strap with padding for bolstered comfort whilst transporting tools

Typical Applications
• Ideal for use on site due to its portability and ample storage for your most used tool

Notes
• Tools not included

See full description
Specifications for 2 in 1 Fabric Bag for Tooling and Laptop PC
  • Additional Features
    Padded Laptop Holder
    Adjustable Shoulder Strap
  • Size L x D x H
    460 x 150 x 350mm
  • Product Material
    1200 Denier Fabric
  • Weight
    1.9kg
  • MFR Part No.
    BS.TLBPB
  • Product Type
    Tool Bag
  • Lock Type
    Zipper
  • Width
    150mm
  • Height
    250mm
  • Length
    460mm