Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
300e 550e Gen 3 Chromebook 11.6in Case
By Tech
Order Code:
ZT5365218S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/300e-550e-gen-3-chromebook-11-6in-case/p/ZT5365218S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Lenovo 300e 550e Gen 3 Chromebook Protective Hard Shell Case
Tags:
#NewProduct
Specifications
Specifications for 300e 550e Gen 3 Chromebook 11.6in Case
Material
PC/TPU
Colour
Transparent
Product Type
Laptop Cases
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome