Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
62240095 Sleeve Smart Traveller 15.6"
By Leitz
Order Code:
ZT1054983X
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
13-16
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/62240095-sleeve-smart-traveller-15-6-inch/p/ZT1054983X
Add to quotation
View all Computer & Laptop Cases
Description
Lightweight, robust polyester for comfortable everyday use
Tags:
#BulkDiscount
Specifications
Specifications for 62240095 Sleeve Smart Traveller 15.6"
MFR Part No.
62240095
Type
Sleevesmart Traveller 15.6"
Depth
280
Material
Polyester
Height
300mm
Width
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome