Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Air 15.6 Inch Classic Clam Black Notebook Case
By Tech
Order Code:
ZT4188680S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/air-15-6-inch-classic-clam-black-notebook-case/p/ZT4188680S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 15.6 Inch Classic Clam Black Notebook Case TANZ0108V3
Specifications
Technical Information
Specifications for Air 15.6 Inch Classic Clam Black Notebook Case
Type
Laptop Cases
Colour
Black
Weight
730g
Notebook Size
Up to 15.6in
Material
Polyester