HPE BLc7000. Form factor: Rack, Type: Server, Product colour: Black, Grey. Power supply: 2400 W. Width: 758.9 mm, Depth: 606.5 mm, Height: 1012.9 mm. Package width: 607 mm, Package depth: 1013 mm, Package height: 759 mm