Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Bologna 16in Eco Slim Green Laptop Bag
By Trust
Order Code:
ZT5359657S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/bologna-16in-eco-slim-green-laptop-bag/p/ZT5359657S
Add to quotation
View all Computer & Laptop Cases
Description
Trust Bologna 16 Inch Eco-friendly Slim Green Laptop Bag
Specifications
Specifications for Bologna 16in Eco Slim Green Laptop Bag
Product Type
Laptop Cases
Trolley Strap
Yes
Notebook Size
Up to 16in
Material
Recycled Pet Bottles
Weight
404g
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome