Bordeaux Laptop Briefcase One Size Charcoal/Black

Bordeaux Laptop Briefcase One Size Charcoal/Black

Order Code: ZT5476884S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Classic versatile (backpack/messenger) laptop bag Main compartment with pocket suitable for 15.6” laptop A second large zipped compartment with internal organiser Zipped front compartment Zipped pocket on front Mesh padded backing Webbed carrying handles on two sides The bag can be carried over trolley handle Adjustable padded shoulder straps USB connector to power bank Dimensions: 34H X 49W X 17D cm Maximum print area: 12H X12W X 10D cm Capacity: 28 litres Suitable for screen-printing / transfer printing or embroidery.

See full description
Specifications for Bordeaux Laptop Briefcase One Size Charcoal/Black
  • Colour
    Charcoal/Black
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome