Business Trolley, Overnight Compartment, 2 Packing Straps, Black

Order Code: ZT2721095S

£269.99 Inc VAT (20%)


Description

Business trolley, overnight compartment, 2 packing straps, black. Supplied = assembled. Colour = black. External length = 420 mm. External width = 290 mm. External height = 390 mm. Wheel fittings = 2 castors. Fittings = laptop compartment. Internal laptop compartment dimensions = 390x310x50 mm. Trolley height, extended = 1030 mm. Product type = pouches. Completely retractable, lockable trolley system, ergonomic carrying handle, precision castors. Interior: compartment with padded laptop sleeve, overnight compartment with two mesh compartments, section with three compartments for A4 documents, organiser compartment with four push in compartments. Internal dimensions of laptop compartment: approx. 390 x 310 x 50 mm. Trolley height (extended) : approx. 1030 mm.

See full description
Specifications for Business Trolley, Overnight Compartment, 2 Packing Straps, Black
  • Product Type
    Pouches
  • Colour
    Black
  • Wheel Fittings
    2 Castors
  • Supplied
    Assembled
  • External Height
    390mm
  • Fittings
    Laptop Compartment
  • Trolley Height (Extended)
    1030mm
  • External Length
    420mm
  • External Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome