Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Cambridge Laptop Bag 15.6In-
By Manhattan
Order Code:
ZT1558710S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/cambridge-laptop-bag-15-6in/p/ZT1558710S
Add to quotation
View all Computer & Laptop Cases
Description
Cambridge Laptop Bag 15.6in- Black Clamshell
Tags:
#BulkDiscount
Specifications
Specifications for Cambridge Laptop Bag 15.6In-
Product Type
Laptop Bag
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome