Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Classic 11-12in Chromebook Work-in Case
By Tech
Order Code:
ZT5359713S
£23.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
23.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/classic-11-12in-chromebook-work-in-case/p/ZT5359713S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Classic Basic Universal 11 to 12 Inch Chromebook Work-in Black Case
Specifications
Specifications for Classic 11-12in Chromebook Work-in Case
Product Type
Laptop Cases
Weight
340g
Colour
Black
Material
Polyester
Notebook Size
Up to 12.2in