Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Classic 11-12in Chromebook Work-in Case
By Tech
Order Code:
ZT5365196S
£32.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/classic-11-12in-chromebook-work-in-case/p/ZT5365196S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Classic Essential 11 Inch to 12 Inch Chromebook Work-in Case
Specifications
Specifications for Classic 11-12in Chromebook Work-in Case
Product Type
Laptop Cases
Material
Polyester
Colour
Black
Notebook Size
Up to 12.2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome