Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Classic 13in Surface Pro 9 10 11 Case
By Tech
Order Code:
ZT5359751S
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/classic-13in-surface-pro-9-10-11-case/p/ZT5359751S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Classic 13 Inch Microsoft Surface Pro 9; 10 and 11 Rugged Case
Specifications
Specifications for Classic 13in Surface Pro 9 10 11 Case
Product Type
Laptop Cases
Colour
Black
Material
Rigid Plastic/Silicone
Notebook Size
Surface Pro 10, Pro 11, Pro 9
Weight
400g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome