Classic Briefcase 18.4 inch Laptops

Order Code: ZT1540493S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£33.594%

Currently unavailable

Description

Classic and robust. This is function with emotion.

Need a robust case for your laptop? With foam protection, pockets for your documents, mobile, MP3 player and other kit, plus a lap strap. All this and a lifetime warranty. Bless the techair geeks – let’s function with emotion.

Specifications for Classic Briefcase 18.4 inch Laptops
  • Notebook Size
    Up To 18.4in
  • Weight
    830g
  • Colour
    Black
  • Material
    Polyester
  • Product Type
    Laptop Cases