Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Classic Essential 14-15.6in Black Case
By Tech
Order Code:
ZT5359717S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/classic-essential-14-15-6in-black-case/p/ZT5359717S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Classic Essential 14 to 15.6 Inch Black Laptop Shoulder Bag Case
Specifications
Specifications for Classic Essential 14-15.6in Black Case
Product Type
Laptop Cases
Colour
Black
Material
Polyester
Notebook Size
Up to 15.6in
Weight
470g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome