Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Classic Pro 14-15.6in Shoulder Bag Case
By Tech
Order Code:
ZT5365234S
£25.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/classic-pro-14-15-6in-shoulder-bag-case/p/ZT5365234S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Classic Pro 14 Inch to 15.6 Inch Laptop Shoulder Bag with Lateral Protection
Specifications
Specifications for Classic Pro 14-15.6in Shoulder Bag Case
Product Type
Laptop Cases
Colour
Black
Material
Polyester
Notebook Size
Up to 15.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome