Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Cobalt 16" Computer Backpack, Blue (R)
By Wenger
1 Review
Order Code:
ZT1088313S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/cobalt-16-inch-computer-backpack-blue-r/p/ZT1088313S
Add to quotation
View all Computer & Laptop Cases
Description
Wenger, Cobalt 16" Computer Backpack, Blue (R)
Specifications
Specifications for Cobalt 16" Computer Backpack, Blue (R)
Depth
356mm
Width
229mm
Height
483mm
Weight
526g
Product Type
Laptop Backpacks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome