Contour 2.0 Pro Overnight 17in Laptop Spinner K60384WW

Order Code: ZT2121776S

£179.99 Inc VAT (20%)


Description

Kensington Contour 2.0 Pro Overnight 17in Laptop Spinner K60384WW Comfortable, secure, stylish, durable and featuring a separate clothes compartment, the Contour 2.0 Pro Overnight Laptop Spinner - 17î is the perfect overnight four-wheeled spinner for mobile professionals. The Contour 2.0 Pro Overnight Laptop Spinner - 17î also features a contoured panel that hugs the body and shifts weight closer to the centre of gravity*; a puncture-resistant, lockable zip; tough, water-resistant material; ample space, yet meets most carry-on guidelines** and interior padding for device protection. *When lifting properly. **Carry-on guidelines vary by airline. Check with your airline for details

See full description
Specifications for Contour 2.0 Pro Overnight 17in Laptop Spinner K60384WW
  • Colour
    Black
  • Material
    Polyester
  • Weight
    4.1kg
  • Type
    Laptop Cases
  • Notebook Size
    Up To 17in
  • Dimensions (W x D x H)
    355x215x560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome