OtterBox Defender Series for Apple iPhone 12/iPhone 12 Pro, black - No retail packaging. Case type: Cover, Brand compatibility: Apple, Compatibility: iPhone 12/12 Pro, Maximum screen size: 15.5 cm (6.1"), Surface coloration: Monochromatic, Product colour: Black, Desktop stand