Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Design Pop Air ATX RGB Green Core Case
By Fractal
Order Code:
ZT3526372S
£94.99
Inc VAT (20%)
£99.99
5% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/design-pop-air-atx-rgb-green-core-case/p/ZT3526372S
Add to quotation
View all Computer & Laptop Cases
Description
Fractal Design Pop Air ATX Tower RGB Green Core TG Clear PC Case
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Design Pop Air ATX RGB Green Core Case
Bottom Fan
No
Type
Desktop Computers
Motherboard Compatibility
ATX / mATX / Mini ITX
Colour
Green RGB/Clear
Top Fan
2x 120/140mm
Expansion Slots
7
Weight
7.2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome