DLX NYL Wheeled Laptop Case Black

Order Code: ZT1054971X

£109.99 Inc VAT (20%)


Description

With a nifty integrated trolley mechanism and a pull-out handle, this bag is the ideal way to get your computer and papers around the place. For places where wheels might come to a standstill, there are padded carry handles and a comfortable shoulder strap. Two pockets have been included to help you organise papers and stationery neatly. It also comes complete with a laptop slipcase which can be removed with your laptop for when you need less robust protection.

• Sleek, smart nylon laptop case with luxurious trim
• Integrated trolley mechanism with telescopic handle
• Padded carry handles and shoulder strap
• Removable laptop slipcase
• Pocket organiser and second pocket divided into two
• Lockable zipper for added security

See full description
Specifications for DLX NYL Wheeled Laptop Case Black
  • Height
    325mm
  • Depth
    200mm
  • Type
    Laptop Case
  • MFR Part No.
    2372
  • Material
    Nylon
  • Width
    425mm
  • Colour
    Black
  • Notebook Size
    Up To 15in