Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Eco Backpack Scale CC37832
By Dicota
Order Code:
ZT1475085S
£64.99
each
Inc VAT (20%)
£259.96 minimum order value
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
4
Add to basket
Minimum order quantity: 4.
Get it by
Fri, 3rd Jan
In Stock
GBP
259.96
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/eco-backpack-scale-cc37832/p/ZT1475085S
Add to quotation
View all Computer & Laptop Cases
Description
Dicota Eco Backpack Scale 13-15.6in Black
Tags:
#BulkDiscount
Specifications
Specifications for Eco Backpack Scale CC37832
Height
445mm
Depth
170mm
Width
295mm
Weight
690g
Product Type
Laptop Backpacks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome