Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Eco Essential 14" to 15.6" Sleeve Case
By Tech
Order Code:
ZT4781451S
£16.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/eco-essential-14-inch-to-15-6-inch-sleeve-case/p/ZT4781451S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Eco Essential 14 to 15.6 Inch Notebook Sleeve Case
Specifications
Specifications for Eco Essential 14" to 15.6" Sleeve Case
Type
Laptop Cases
Colour
Dark Grey
Material
Polyseter
Notebook Size
Up to 15.6in
Weight
192kg