Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Eco Top Traveller Scale CC37829
By Dicota
Order Code:
ZT1475072S
£91.99
each
Inc VAT (20%)
£275.97 minimum order value
Quantity
Price
Discount
1 - 4
£91.99
0%
5 +
£88.31
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 3rd Jan
In Stock
GBP
275.97
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/eco-top-traveller-scale-cc37829/p/ZT1475072S
Add to quotation
View all Computer & Laptop Cases
Description
Dicota Eco Top Traveller Scale 14-15.6in Black
Tags:
#BulkDiscount
Specifications
Specifications for Eco Top Traveller Scale CC37829
Depth
305mm
Width
415mm
Height
110mm
Weight
930g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome