Essential 13in Laptop Case Unisex Black One Size

Order Code: ZT5306598S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

TearAway label for ease of rebranding. Contemporary slimline design. Laptop compatible up to 13". Padded zippered main compartment. Front slip pocket. Soft-touch lining. Front pocket designed for easy decoration. Can be decorated front and rear. Reach certified.

Specifications for Essential 13in Laptop Case Unisex Black One Size
  • Material
    600D Polyester
  • Colour
    Black
  • Product Type
    Laptop Cases
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome