Essential 15in Laptop Case One Size Grey Marl

Order Code: ZT5482002S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

TearAway label for ease of rebranding Contemporary slimline design Laptop compatible up to 15.6" Padded zippered main compartment Front slip pocket Soft-touch lining Front pocket designed for easy decoration Can be decorated front and rear Sponge clean only Dimensions: 39 x 27.5 x 2cm Capacity: 2 litres Maximum embroidery: 12 tubular hoop Maximum print area: 35 x 15cm

Specifications for Essential 15in Laptop Case One Size Grey Marl
  • Colour
    Grey Marl
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome