Essential 15in Laptop Case Unisex Grey Marl One Size
Hover to enlarge the image

Essential 15in Laptop Case Unisex Grey Marl One Size

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Product Description

TearAway label for ease of rebranding. Contemporary slimline design. Laptop compatible up to 15.6". Padded zippered main compartment. Front slip pocket. Soft-touch lining. Front pocket designed for easy decoration. Can be decorated front and rear. Reach certified.

Specifications
Product Type
Laptop Cases
Size
One Size
Colour
Grey/Marl
Gender
Unisex
Material
600D Polyester


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome