Falcon I-Stay Laptop Bag Black IS0102

Falcon I-Stay Laptop Bag Black IS0102

Order Code: ZT1541790SCopy

£52.99 Inc VAT (20%)


Description

Ideal for school, work or travel use, this ultra slim laptop bag is recommended by the College of Chiropractors for its ability to minimise muscular aches and pains usually associated with carrying a heavy shoulder bag. The case includes an i-stay non-slip strap and trolley retainer strap. Suitable for laptop protection in a 16 inch padded compartment complete with organiser section and a front zip pocket.
Laptop bag ideal for school, work or travel
Up to 15.6 inch padded laptop compartment with organiser section
i-stay non-slip strap and trolley retainer strap
High quality fixtures, fittings and materials
Recommended by the College of Chiropractors
Dimensions: W410 x D95 x H310mm
Colour: black

See full description
Specifications for Falcon I-Stay Laptop Bag Black IS0102
  • Weight
    0.73kg
  • MFR Part No.
    FO00102
  • Product Type
    Laptop Bags
  • Colour
    Black
  • Material
    Nylon
  • Fits Laptop Size
    15.6in