Felt iPad Slip Charcoal Melange One Size

Order Code: ZT5304260S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

TearAway label for ease of rebranding. Sized to fit iPad/tablets. Multi-purpose use. Front slip pocket. Rip-Stripô closure. BSCI certified. Reach certified.

Specifications for Felt iPad Slip Charcoal Melange One Size
  • Size
    One Size
  • Gender
    Unisex
  • Colour
    Charcoal Melange
  • Material
    100% Polyester felt
  • Product Type
    Laptop Cases

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome