Felt Laptop/Document Slip Charcoal Melange One Size

Order Code: ZT5304575S

£6.69 Inc VAT (20%)
£6.994% off
QuantityPriceDiscount
1 - 4£6.690%
5 - 9£6.424%
10 - 19£6.158%
20 - 49£5.8912%
50 +£5.6216%


Description

TearAway label for ease of rebranding. Laptop compatible up to 15.6". Designed to comfortably fit A4 folders. Multi-purpose use. Front slip pocket. Rip-Stripô closure. BSCI certified. Reach certified.

Specifications for Felt Laptop/Document Slip Charcoal Melange One Size
  • Size
    One Size
  • Material
    100% Polyester felt
  • Colour
    Charcoal Melange
  • Gender
    Unisex
  • Product Type
    Laptop Cases

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome