Stanley FMST1-80149 Fatmax Laptop & Tools Bag The Stanley FMST1-80149 laptop & tool bag has a build quality to withstand hard labour. It comes equipped with rubber feet on the base and a tough nylon woven material. It is capable of storing a laptop up to 15.6 andhasmultiple pockets and compartments to enable your tools and laptop to be stored upright for easy identification and selection. Features: Backstrap can be attached to FATMAX on wheels tool bag (FMST1-80148) Can store a laptop up to 15.6" Closure with quick release snap buckles Ergonomic carrying handle Heavy-duty 600-denier fabric Multiple pockets, tool straps Padded pocket for laptop PC, tablet or A4 documents Removable padded shoulder strap for extra comfort during transport The front opening allows quick access to content Specification: Dimensions: 42.5 x 15.5 x 32cm Weight: 1.85kg