0
1

Forward Exec. Backpack Black 3012

Order Code: ZT1054961X

£53.99 Inc VAT (20%)


Description

3012
Leather look nylon laptop backpack manufactured from 1680D nylon for hard wearing
protection. Front zipped organiser pocket, divided section for files and folders, small pocket for MP3 players and fully padded laptop section for laptops up to 15.4 inches.
Size (H x W): 450 x 330mm.
Colour: black.

See full description
Specifications for Forward Exec. Backpack Black 3012
  • Width
    330mm
  • Type
    Backpack
    Laptop Case
  • Material
    Nylon
  • Height
    450mm
  • MFR Part No.
    3012
  • Product Type
    Laptop Backpacks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome