Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
GXT1125 17in Quno Laptop Cooling Stand
By Trust
Order Code:
ZT3528420S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/gxt1125-17in-quno-laptop-cooling-stand/p/ZT3528420S
Add to quotation
View all Computer & Laptop Cases
Description
Trust GXT 1125 17 Inch Quno Laptop Cooling Stand
Specifications
Specifications for GXT1125 17in Quno Laptop Cooling Stand
Material
Aluminium
Monitor/Notebook Size
Up to 17in Laptop
Colour
Black
Weight
1.01kg
Form
Notebook/Laptop Stnd
Maximum Load
9.4kg
Adjustability
Yes
Mounting Option
Sits on Desk
Number Of Screens/Laptops
1
Product Type
Laptop / Monitor Risers
Height Adjustment Method
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome