HAF 700 The Berserker Full Tower PC Case

Order Code: ZT4783313S

£349.99 Inc VAT (20%)


Description

HAF 700 - The Beserker!HAF 700 embodies the spirit of HAFs performance oriented design, boasting attention to mechanical detail. The HAF 700 is capable of housing up to SSI-EEB motherboards (E-ATX), as well as any sized graphics cards in BOTH horizontal and vertical orientations. RICH CONNECTIVITYThe front I/O is designed to maximize the front connectivity for most high end motherboards, featuring four USB Gen 3. 1 Type A ports, a USB Gen 3. 2 Type C, a 4 pin audio/mic headset jack as well as a dedicated mic jack. ADVANCED MOUNTING OPTIONSThe unique removable top panel design allows you to effortlessly install, reach and maintain cooling components such as fans and radiators even in builds with complex custom cooling systems. This, coupled with the rotatable radiator/fan bracket included out of the box allows for an unparalleled building experience. EXCLUSIVE 200MM SICKLEFLOW ARGB PWM PERFORMANCE EDITIONHAF 700 comes with dual exclusive 200mm Sickleflow ARGB PWM ''Performance Edition'' fans tailored to strike a balance between performance potential and noise levels. INTEGRATED 7X PWM & 5X ARGB HUBThis chassis features a fully integrated PWM/ARGB Hub that allows for effortless cable management and control over multiple fans and ARGB devices. The Hub is fully compatible with ARGB Gen2 devices. ARGB GEN2 READY, CONTROLLER INCLUDEDARGB Gen2 technology allows users to explore full range customization down to the lighting effecting of each individual LED, while remaining compatible with third party devices. MASTERPLUS+ SOFTWARE INTEGRATIONHAF 700 comes equipped with a software suite in MasterPlus+, facilitating user-friendly management and customization of the integrated ARGB Gen2 controller (A1) . The A1 controller plugin will automatically be activated on MasterPlus+ once the controller has been connected to the system. UNRESTRICTED FRONT PANEL INTAKEHAF 700 sports a fully meshed front panel, specifically designed to allow for maximum air intake With the front panel structurally reinforced to prevent resonation caused by fan vibrations, systems can run smoothly at minimal noise levels. MULTI CHAMBER LAYOUTHAF 700s structure segregates non heat sensitive components so heat dissipation can be targeted towards heat sensitive components at an overall higher efficiency. MAMMOTH RADIATOR SUPPORTUnparalleled options for custom cooling.

See full description
Specifications for HAF 700 The Berserker Full Tower PC Case
  • Type
    Desktop Computers
  • Dimensions (W x D x H)
    291x666x626mm
  • Colour
    Titanium Grey
  • Expansion Slots
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome