Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
iPad Case Case IP Air 10.9IN/PRO 11IN?BLACK
By Targus
Order Code:
ZT1114332S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/ipad-case-case-ip-air-10-9in-pro-11in-black/p/ZT1114332S
Add to quotation
View all Computer & Laptop Cases
Description
Case IP Air 10.9IN/PRO 11IN?BLACK
Specifications
Specifications for iPad Case Case IP Air 10.9IN/PRO 11IN?BLACK
Depth
19.1mm
Width
260.1mm
Height
190mm
Colour
Black