K60383EU Contour 2.0 14 Inch Backpack

Order Code: ZT3381029S

£99.99 Inc VAT (20%)


Description

Ergonomic design features a heat-dissipating back, Padded carry handle, Laptop security compartment with a puncture-resistant lockable zip, RFID security pocket that protects credit cards passports or anything embedded with an RFID chip, Durable water-resistant material, Integrated bottle holder. Comfortable, secure, stylish, durable and TSA checkpoint friendly, the ergonomist-approved Kensington Contour 2.0 14" Executive Laptop Backpack is the perfect laptop backpack for mobile professionals. The backpack features a heat-dissipating contoured back that hugs the body and shifts weight closer to the centre of gravity when wearing both straps.

See full description
Specifications for K60383EU Contour 2.0 14 Inch Backpack
  • Product Type
    Laptop Backpacks
  • Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome