Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Laptop Case Slim Plus Eco Base CA98408
By Dicota
Order Code:
ZT1500886S
£40.99
each
Inc VAT (20%)
£286.93 minimum order value
Quantity
Price
Discount
1 - 9
£40.99
0%
10 +
£39.35
4%
7
Add to basket
Minimum order quantity: 7.
Get it by
Mon, 6th Jan
In Stock
GBP
286.93
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/laptop-case-slim-plus-eco-base-ca98408/p/ZT1500886S
Add to quotation
View all Computer & Laptop Cases
Description
Laptop Case Slim Plus Eco Base 13-15.6in
Tags:
#BulkDiscount
Specifications
Specifications for Laptop Case Slim Plus Eco Base CA98408
Material
Polyester
Weight
400g
Width
405mm
Depth
40mm
Height
295mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome