Laptop/Overnight Case Black

Order Code: ZT1054967X

£113.99 Inc VAT (20%)


Description

Made from strong nylon, this overnight case features one large internal compartment for clothes and other essentials, plus external zipped pockets for easy access to other items. There's a handy removable laptop case, padded for protection from bumps and knocks. Two inset wheels and a retractable handle make it highly mobile for smooth rolling.

• Wheeled overnight case for executive use
• Constructed of durable nylon
• Removable compartment for laptop with padding
• Sizable internal compartment for clothes
• Zipped external pockets for miscellaneous items
• Inset wheels at corners and retractable handle

See full description
Specifications for Laptop/Overnight Case Black
  • Type
    Overnight Case
  • Material
    Nylon
  • Depth
    268mm
  • Width
    333mm
  • Height
    461mm
  • MFR Part No.
    1329

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome