Lightpak LIMA Executive Laptop Bag for Laptops up to 17 inch Black

Order Code: ZT1258748P

£109.99 Inc VAT (20%)


Description

Lightpak LIMA Executive Laptop Bag for Laptops up to 17 inch Black Modern laptop bag made of black polyester with silver-grey applications. The interior part comes with a padded laptop compartment including fixing straps for your laptop and another large main compartment with three sections. Offers lots of possibilities for your smaller belongings including zipper compartment on front with three pen loops, four compartments, one A4 document compartment and two smaller pockets. A high wearing comfort is guaranteed by the detachable shoulder strap, the padded handle and the trolley fastener on the bag. Black. 440x110x320mm.

See full description
Specifications for Lightpak LIMA Executive Laptop Bag for Laptops up to 17 inch Black
  • Material
    Polyester
  • MFR Part No.
    79962LM
  • Type
    Laptop Cases
  • Colour
    Black
  • Notebook Size
    Up To 17in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome